Women's Composite Toe 6-Inch Work Boot, Black, 9 1/2, W, 7127

  • Mfr # A7127

  • Zoro # G7742573


product price: $99.75
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
A7127
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7127
Zoro #
G7742573
UPC #
617420140966
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Width
W
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
A7127
Waterproof
Yes
Electrical Hazard Rated
Yes
Footwear Construction
Direct-Attach
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Insole Material
Foam
Laces Color
Black
Footwear Construction Type
Cemented
Insulation Type
None
Standards
ASTM F2413
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Footwear Shank
No
Outsole Color
Black
Chemical Resisting Sole
Yes
Features
Impact and Compression Standard, No Exposed Metal and Security Friendly
Metatarsal Guard Style
None
For Outdoor Traction
Yes
Outsole Material
Polyurethane
Wide Toe Cap
No
Upper Color
Black
Upper Material Description
Full Grain Leather
Waterproof Type
Waterproof Membrane
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Upper Material
Leather
Oil Resisting Sole
Yes
Liner Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Puncture Resistant Insole
Yes
Footwear Style
6 in Work Boot
Non-Marking Upper
Yes
Removable Insole
Yes
Non Metallic Upper
Yes
Closure Type
Lace Up
Metatarsal Guard
No
Slip Resistant
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Static Dissipative
No
Predominant Footwear Color
Black
Insole System
Removable
Resists
Oils, Slips
Toe Style
Round Toe
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Heel Style
Defined Heel
Insulated
No
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Toe Cap Material
Composite
Insole Technology
Removable
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.48
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Wet
0.68
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.