
Women's Composite Toe Slip-On Work Boot, Brown, 9.5, Wide, A7165 (Discontinued)
- Mfr # A7165-9.5W
- Zoro # G309756384
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7165-9.5W
Zoro #
G309756384
UPC #
617420114127
Country of Origin
China
Dimensions
Size
9.5
Footwear Width
Wide
Details
Item
Slip-On Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7165
Waterproof
Yes
Standards
IC EH SR
Outsole Material
PU
Upper Material
Leather
Footwear Closure Type
Slip-on
Midsole Material
PU
Liner Material
Textile
Insulated
No
Insole Material
PU Foam
Description
Size 9.5 FOREMAN SLIP-0N CT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.