Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Work Boots, 11, W, Black, Composite, PR
Mfr # A7223-W
Zoro # G5048158
product price: $107.99
/pr
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Insulated No
Product Information
- Brand Avenger Safety Footwear
- MFR # A7223-W
- Zoro # G5048158
- UPC # 617420103305
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Wide |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Width | W |
Overall Height | 6 in |
Size (PRINT) | 11 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-125-499-1.5-SC)
- KEYSTONE SAFETY Nylon Beard Net, XL, PK1000 (112NWI-WHITE-XL)
- FLORSHEIM Oxford Shoe, D, 10 1/2, Brown, PR (FS2006)
- SHOWA 12" Chemical Resistant Gloves, PVC, S, 1 PR (620S-07)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- HONEYWELL SERVUS Knee Boots, Size 15, 15" H, Black, Plain, PR (75108/15)
- DUNLOP 11 Men's Black (EC02A33)
- TALON TRAX Knee Boots, Size 7, 15" H, White, Plain, PR (45DZ17)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 9, 1 Pair (75126/9)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 14, Brown, PR (SE4300)
- Avenger Safety Footwear Foot Protection