Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Work Boots, 13, M, Black, Composite, PR
Mfr # A7223-M
Zoro # G5048246
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Full-Grain Crazy Horse Leather; Insole: Pillow Cushion; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
Product Information
- Brand Avenger Safety Footwear
- MFR # A7223-M
- Zoro # G5048246
- UPC # 617420103152
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Medium |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 13 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North™ 5500 Series Half Mask Kit, S (5501N95S)
- SKULLERZ BY ERGODYNE Eyewear Lanyard - Rope/Slip-FitBlack (3251)
- SIGNMISSION OSHA Notice Sign, 10" H, Aluminum, Cleaning Supplies Brooms Dust Pans And Shovels Sign, Landscape (OS-NS-A-1014-L-10650)
- BRADY Pipe Mrkr, Chilled Water Supply, to 3/4 In (7047-3C)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- REEBOK Work Boot, Comp Toe, 8In, Black, 12M, PR (RB8874)
- XTRATUF Ins Boots, Size 9, 15" H, Brown, Plain, PR (22274G/9)
- GENUINE GRIP Work Shoes, Mens, 9M, Wht, Slip On, PR (4705-9M)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 13, Brown, PR (SE4300)
- HONEYWELL SERVUS Knee Boots, Size 13, 15" H, Black, Plain, PR (75108/13)
- Avenger Safety Footwear Plain-Toe Work Boots and Shoes