
Summit Trail Mid - Men - CT EH PR WP SR SF - Black/Grey - 14EE
Mfr # A7716-14EE
Zoro # G122925912
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Style Number
A7716
Color
Black/Grey
Gender
Men
Series
Summit Trail
Toe Type
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7716-14EE
Zoro #
G122925912
UPC #
198311034729
Country of Origin
Cambodia
Dimensions
Footwear Width
2E
Size
14
Details
Style Number
A7716
Item
Mid Boot
Color
Black/Grey
Gender
Men
Series
Summit Trail
Toe Type
Composite
Waterproof
Yes
Description
The Avenger Summit Trail Composite Toe Boots are flexible yet protective, transitioning easily from outdoor to indoor work. Designed like a hiking shoe with a mid cut style and synthetic leather upper. Built with composite toes, waterproof construction and EH-rated protection, they're the choice for workers who demand all-day comfort and reliable safety in manufacturing, warehousing, logistics, and field work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.