
Summit Trail Mid - Men - CT EH PR WP SR SF - Black/Grey - 7D
Mfr # A7716-7D
Zoro # G022925555
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Color
Black/Grey
Style Number
A7716
Waterproof
Yes
Series
Summit Trail
Gender
Men
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7716-7D
Zoro #
G022925555
UPC #
198311034477
Country of Origin
Cambodia
Dimensions
Footwear Width
D
Size
7
Details
Color
Black/Grey
Item
Mid Boot
Style Number
A7716
Waterproof
Yes
Series
Summit Trail
Gender
Men
Toe Type
Composite
Description
The Avenger Summit Trail Composite Toe Boots are flexible yet protective, transitioning easily from outdoor to indoor work. Designed like a hiking shoe with a mid cut style and synthetic leather upper. Built with composite toes, waterproof construction and EH-rated protection, they're the choice for workers who demand all-day comfort and reliable safety in manufacturing, warehousing, logistics, and field work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.