Summit Trail Mid - Men - CT EH WP SR SF - Brown - 7.5D

  • Mfr # A7715-7.5D

  • Zoro # G622926204


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Style Number
A7715
Toe Type
Composite
Gender
Men
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7715-7.5D
Zoro #
G622926204
UPC #
198311034224
Country of Origin
Cambodia

Dimensions

Size
7.5
Footwear Width
D

Details

Color
Brown
Style Number
A7715
Item
Mid Boot
Toe Type
Composite
Gender
Men
Waterproof
Yes
Series
Summit Trail

Description

The Avenger Summit Trail Composite Toe Boots are flexible yet protective, transitioning easily from outdoor to indoor work. Designed like a hiking shoe with a mid cut style and synthetic leather upper. Built with composite toes, waterproof construction and EH-rated protection, they're the choice for workers who demand all-day comfort and reliable safety in manufacturing, warehousing, logistics, and field work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.