Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC

  • Mfr # L22XX552OP00030

  • Zoro # G6090944


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L2
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22XX552OP00030
Zoro #
G6090944
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
1 1/2 in
Pipe Size
1/4 in
Pilot Port Size
1/8 in NPT
Overall Length
8 1/4 in
Exhaust Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L2
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
Power Consumption
4 W
Coefficient of Volume
1.7
Vacuum Range
0 to 28" Hg
Center Position
Exhaust
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid Air Pilot
Electrical Connections
Hardwired
Valve Ways and Positions
4-Way/3-Position
Standards
ANSI B.1.20.3
CFM
79
Max. CFM - Valves
79 cfm
NEMA Classification
NEMA 4
Shifting Technology
Spool & Sleeve
Valve Vacuum Range
0 to 28 in Hg
Pressure Range
28" Hg Vacuum to 145 PSIG
Air Valve Type
4-Way, 3-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Number of Ways
Five-Way
Number of Positions
Three-Position
Operating Pressure - Maximum
150 psi
NEMA Rating
4
Poppet Material
Aluminum
Coefficient of Volume (Cv)
1.7
Duty Cycle
Continuous
Flow Rate - Maximum
79 cfm
Pilot Type
Internal Pilot, Remote Pilot
Body Features
Single
Hazardous Location Class
Class I, Class II
Return Action
Solenoid Return
Exhaust Port Connection Type
NPT
Application
Automotive, Bottling, Life Science, Pressing, Tire Manufacturing
Vacuum Rating
Vacuum Operable
Operating Pressure - Minimum
14 psi
Product Type
Solenoid Air Control Valve
Valve Type
Spool
Includes Solenoid Coil
Solenoid Coil Included
Actuator Type
Double Solenoid
Number of Ports
5
Spool Material
Stainless Steel
Pilot Port Connection Type
NPT
Pilot Port Connection Gender
Female
Operating Temperature - Maximum
115 Degrees F
For Media
Air, Inert Gas
Exhaust Port Connection Gender
Female
Inlet Port Connection Type
NPT
Includes Mounting Hardware
Hardware Not Included
Inlet Port Connection Gender
Female
Electrical Connection Type
Plug-In
Hazardous Location Division
Division II, Division I
Operating Temperature - Minimum
-10 Degrees F

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 110 to 120V AC, Center Position Exhaust, Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot, ISO Class Not Applicable, Pipe Size 1/4 in, Max. CFM - Valves 79 cfm, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 in NPT, Pilot Pressure 14.5 psi, Coefficient of Volume 1.7, Hardwired Electrical Connections, Shifting Technology Spool & Sleeve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.