Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haz Loc Sol Air Ctrl Valve, 1/4 In, 24VDC

  • Mfr # L22XX452BP00061

  • Zoro # G6174707


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L2
Voltage
24V DC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22XX452BP00061
Zoro #
G6174707
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
1 1/2 in
Pipe Size
1/4 in
Overall Length
8 1/4 in
Pilot Port Size
1/8 in NPT
Inlet Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L2
Voltage
24V DC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1.7
Vacuum Range
0 to 28" Hg
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid Air Pilot
Electrical Connections
Hardwired
Valve Ways and Positions
4-Way/2-Position
Valve Vacuum Range
0 to 28 in Hg
Ambient Temp. Range
-10 Degrees to 115 Degrees F
CFM
79
Shifting Technology
Spool & Sleeve
Air Valve Type
4-Way, 2-Position
Max. CFM - Valves
79 cfm
NEMA Classification
NEMA 4
Pressure Range
28" Hg Vacuum to 145 PSIG
Standards
ANSI B.1.20.3
Number of Ways
Five-Way
Number of Positions
Two-Position
Inlet Port Connection Gender
Female
Hazardous Location Class
Class I, Class II
Coefficient of Volume (Cv)
1.7
Pilot Type
Internal Pilot, Remote Pilot
Includes Solenoid Coil
Solenoid Coil Included
NEMA Rating
4
Body Features
Single
For Media
Air, Inert Gas
Inlet Port Connection Type
NPT
Pilot Port Connection Gender
Female
Application
Automotive, Bottling, Life Science, Pressing, Tire Manufacturing
Actuator Type
Double Solenoid
Pilot Port Connection Type
NPT
Product Type
Solenoid Air Control Valve
Valve Type
Spool
Poppet Material
Aluminum
Exhaust Port Connection Type
NPT
Flow Rate - Maximum
79 cfm
Vacuum Rating
Vacuum Operable
Spool Material
Stainless Steel
Number of Ports
5
Operating Pressure - Minimum
14 psi
Return Action
Solenoid Return
Duty Cycle
Continuous
Electrical Connection Type
Plug-In
Includes Mounting Hardware
Hardware Not Included
Operating Temperature - Maximum
115 Degrees F
Exhaust Port Connection Gender
Female
Operating Temperature - Minimum
-10 Degrees F
Hazardous Location Division
Division II, Division I
Operating Pressure - Maximum
150 psi

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot, ISO Class Not Applicable, Pipe Size 1/4 in, Max. CFM - Valves 79 cfm, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 in NPT, Pilot Pressure 14.5 psi, Coefficient of Volume 1.7, Hardwired Electrical Connections, Shifting Technology Spool & Sleeve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.