Haz Loc Sol Air Ctrl Valve, 1/8 In, 120VAC

  • Mfr # L11XA452OP00030

  • Zoro # G5386202


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air Pilot / Spring
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L11XA452OP00030
Zoro #
G5386202
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Width
1 1/2 in
Pipe Size
1/8 in
Overall Length
5 1/2 in
Pilot Port Size
1/8 in NPT
Exhaust Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air Pilot / Spring
Pilot Pressure
14.5 psi
Power Consumption
4 W
Coefficient of Volume
1
Vacuum Range
0 to 28" Hg
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid Air Pilot/Spring
Electrical Connections
Hardwired
Valve Ways and Positions
4-Way/2-Position
Valve Vacuum Range
0 to 28 in Hg
Operational Pressure Range
0 to 150 psi
Air Valve Type
4-Way, 2-Position
Pressure Range
0 to 150 psig
Max. CFM - Valves
46 cfm
CFM
46
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Standards
ANSI B.1.20.3
NEMA Classification
NEMA 4
Shifting Technology
Spool & Sleeve
Number of Ways
Five-Way
Number of Positions
Two-Position
Flow Rate - Maximum
46 cfm
Pilot Port Connection Gender
Female
Valve Type
Spool
Operating Temperature - Minimum
-10 Degrees F
Inlet Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Pilot Type
Internal Pilot, Remote Pilot
Duty Cycle
Continuous
Includes Mounting Hardware
Hardware Not Included
Exhaust Port Connection Type
NPT
Number of Ports
5
Hazardous Location Division
Division II, Division I
Vacuum Rating
Vacuum Operable
Pilot Port Connection Type
NPT
Operating Pressure - Minimum
14 psi
Hazardous Location Class
Class I, Class II
Exhaust Port Connection Gender
Female
For Media
Air, Inert Gas
Includes Solenoid Coil
Solenoid Coil Included
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Poppet Material
Aluminum
Actuator Type
Single Solenoid
Body Features
Single
Operating Temperature - Maximum
115 Degrees F
Spool Material
Stainless Steel
Coefficient of Volume (Cv)
1
Operating Pressure - Maximum
150 psi
Return Action
Spring Return
Electrical Connection Type
Plug-In
Inlet Port Connection Type
NPT
NEMA Rating
4

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air Pilot / Spring, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 46 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 in NPT, Pilot Pressure 14.5 psi, Coefficient of Volume 1, Hardwired Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.