Haz Loc Sol Air Ctrl Valve, 1/8 In, 120VAC

  • Mfr # L11XX652OP00030

  • Zoro # G6136532


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L11XX652OP00030
Zoro #
G6136532
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Width
1 1/2 in
Pipe Size
1/8 in
Overall Length
8 in
Pilot Port Size
1/8 in NPT
Exhaust Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
Power Consumption
4 W
Coefficient of Volume
1
Vacuum Range
0 to 28" Hg
Center Position
Closed
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid Air Pilot
Electrical Connections
Hardwired
Valve Ways and Positions
4-Way/3-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Max. CFM - Valves
46 cfm
Pressure Range
28" Hg Vacuum to 145 PSIG
CFM
46
Valve Vacuum Range
0 to 28 in Hg
NEMA Classification
NEMA 4
Air Valve Type
4-Way, 3-Position
Shifting Technology
Spool & Sleeve
Standards
ANSI B.1.20.3
Number of Ways
Five-Way
Number of Positions
Three-Position
Duty Cycle
Continuous
Coefficient of Volume (Cv)
1
Exhaust Port Connection Gender
Female
Spool Material
Stainless Steel
Includes Mounting Hardware
Hardware Not Included
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Gender
Female
Body Features
Single
Poppet Material
Aluminum
Pilot Type
Internal Pilot, Remote Pilot
Inlet Port Connection Type
NPT
Pilot Port Connection Type
NPT
Return Action
Solenoid Return
Hazardous Location Division
Division II, Division I
For Media
Air, Inert Gas
Valve Type
Spool
Operating Temperature - Maximum
115 Degrees F
Number of Ports
5
Inlet Port Connection Gender
Female
Operating Pressure - Minimum
14 psi
Actuator Type
Double Solenoid
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Flow Rate - Maximum
46 cfm
Product Type
Solenoid Air Control Valve
NEMA Rating
4
Exhaust Port Connection Type
NPT
Operating Pressure - Maximum
150 psi
Electrical Connection Type
Plug-In
Operating Temperature - Minimum
-10 Degrees F
Hazardous Location Class
Class I, Class II
Vacuum Rating
Vacuum Operable

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 110 to 120V AC, Center Position Closed, Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 46 cfm, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 in NPT, Pilot Pressure 14.5 psi, Coefficient of Volume 1, Hardwired Electrical Connections, Shifting Technology Spool & Sleeve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.