Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haz Loc Sol Air Ctrl Valve, 1/8 In, 24VDC

  • Mfr # L11XA452BP00061

  • Zoro # G5386263


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Air Pilot / Spring
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L11XA452BP00061
Zoro #
G5386263
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Width
1 1/2 in
Pilot Port Size
1/8 in NPT
Pipe Size
1/8 in
Overall Length
5 1/2 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Air Pilot / Spring
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1
Vacuum Range
0 to 28" Hg
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid Air Pilot/Spring
Electrical Connections
Hardwired
Valve Ways and Positions
4-Way/2-Position
Standards
ANSI B.1.20.3
CFM
46
Shifting Technology
Spool & Sleeve
NEMA Classification
NEMA 4
Max. CFM - Valves
46 cfm
Valve Vacuum Range
0 to 28 in Hg
Pressure Range
0 to 150 psig
Air Valve Type
4-Way, 2-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Operational Pressure Range
0 to 150 psi
Number of Ways
Five-Way
Number of Positions
Two-Position
Pilot Type
Internal Pilot, Remote Pilot
Valve Type
Spool
Operating Temperature - Minimum
-10 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
Includes Mounting Hardware
Hardware Not Included
Operating Pressure - Minimum
14 psi
Hazardous Location Division
Division II, Division I
Exhaust Port Connection Type
NPT
Inlet Port Connection Type
NPT
Coefficient of Volume (Cv)
1
Actuator Type
Single Solenoid
Vacuum Rating
Vacuum Operable
Duty Cycle
Continuous
Exhaust Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Spool Material
Stainless Steel
For Media
Air, Inert Gas
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Poppet Material
Aluminum
Pilot Port Connection Gender
Female
Flow Rate - Maximum
46 cfm
Number of Ports
5
NEMA Rating
4
Operating Temperature - Maximum
115 Degrees F
Operating Pressure - Maximum
150 psi
Inlet Port Connection Gender
Female
Electrical Connection Type
Plug-In
Body Features
Single
Return Action
Spring Return
Hazardous Location Class
Class I, Class II
Pilot Port Connection Type
NPT

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air Pilot / Spring, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 46 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 in NPT, Pilot Pressure 14.5 psi, Coefficient of Volume 1, Hardwired Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.