Zoro Homepage

Haz Loc Sol Air Ctrl Valve, 3/8 In, 24VDC

  • Mfr # L23XA452BP00061

  • Zoro # G5386211


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L2
Voltage
24V DC
Valve Actuator / Return
Solenoid Air Pilot / Spring
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L23XA452BP00061
Zoro #
G5386211
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
1 1/2 in
Pipe Size
3/8 in
Pilot Port Size
3/8 in NPT
Overall Length
6 in
Exhaust Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L2
Voltage
24V DC
Valve Actuator / Return
Solenoid Air Pilot / Spring
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1.7
Vacuum Range
0 to 28" Hg
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid Air Pilot/Spring
Electrical Connections
Hardwired
Valve Ways and Positions
4-Way/2-Position
NEMA Classification
NEMA 4
Shifting Technology
Spool & Sleeve
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Valve Vacuum Range
0 to 28 in Hg
CFM
79
Max. CFM - Valves
79 cfm
Operational Pressure Range
0 to 150 psi
Air Valve Type
4-Way, 2-Position
Standards
ANSI B.1.20.3
Pressure Range
0 to 150 psig
Number of Positions
Two-Position
Number of Ways
Five-Way
Poppet Material
Aluminum
Coefficient of Volume (Cv)
1.7
Operating Pressure - Minimum
14 psi
For Media
Air, Inert Gas
Hazardous Location Class
Class I, Class II
Inlet Port Connection Gender
Female
Pilot Type
Internal Pilot, Remote Pilot
Operating Temperature - Minimum
-10 Degrees F
Actuator Type
Single Solenoid
Operating Temperature - Maximum
115 Degrees F
Valve Type
Spool
Exhaust Port Connection Type
NPT
Hazardous Location Division
Division II, Division I
Number of Ports
5
Pilot Port Connection Gender
Female
Electrical Connection Type
Plug-In
Return Action
Spring Return
NEMA Rating
4
Operating Pressure - Maximum
150 psi
Pilot Port Connection Type
NPT
Spool Material
Stainless Steel
Application
Automotive, Bottling, Life Science, Pressing, Tire Manufacturing
Includes Mounting Hardware
Hardware Not Included
Flow Rate - Maximum
79 cfm
Vacuum Rating
Vacuum Operable
Duty Cycle
Continuous
Exhaust Port Connection Gender
Female
Inlet Port Connection Type
NPT
Body Features
Single
Includes Solenoid Coil
Solenoid Coil Included
Product Type
Solenoid Air Control Valve

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air Pilot / Spring, ISO Class Not Applicable, Pipe Size 3/8 in, Max. CFM - Valves 79 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Inline, Pilot Port Size 3/8 in NPT, Pilot Pressure 14.5 psi, Coefficient of Volume 1.7, Hardwired Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.