Shop AVENTICS

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L11BB652B060T61
  • Zoro # G410069724

product price: 
$
222.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Air / Spring
Pilot Pressure
14.5 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L11BB652B060T61
Zoro #
G410069724
UPC #
-
Country of Origin
China
Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Air / Spring
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1
Center Position
Closed
Body Material
Aluminum
Override
Locking
Electrical Connections
DIN Plug-In Solenoid
Valve Ways and Positions
5-Way/3 Position
Number of Positions
Three-Position
Number of Ways
Four-Way
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Max. CFM - Valves
46 scfm
Shifting Technology
Spool & Sleeve
Standards
ANSI B.1.20.3
Vacuum Rating
Vacuum Operable
Return Action
Spring Return
Operating Pressure - Maximum
150 psi
Valve Type
Spool
Electrical Connection Type
Plug-In
Includes Solenoid Coil
Solenoid Coil Included
Body Features
Thin
Operating Temperature - Minimum
-10 Degrees F
Inlet Port Connection Type
NPT
Fail Position
Closed
Actuator Type
Double Solenoid
Inlet Port Connection Gender
Female
Flow Rate - Maximum
46 cfm
For Media
Air, Inert Gas
Operating Pressure - Minimum
14 psi
Spool Material
Stainless Steel
Poppet Material
Aluminum
Duty Cycle
Continuous
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Product Type
Solenoid Air Control Valve
Number of Ports
5
Coefficient of Volume (Cv)
1
Pilot Type
Internal Pilot
Operating Temperature - Maximum
115 Degrees F
Hazardous Location Class
Class I, Class II
Pilot Port Connection Type
NPT
Pilot Port Connection Gender
Female
Exhaust Port Connection Type
NPT
Exhaust Port Connection Gender
Female
Hazardous Location Division
Division II
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3 Position, Voltage 24V DC, Center Position Closed, Valve Actuator / Return Solenoid Air / Spring, ISO Class Not Applicable, Max. CFM - Valves 46 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 14.5 psi, Coefficient of Volume 1, DIN Plug-In Solenoid Electrical Connections

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.