Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Air Control Valve, 4-Way, 3/8In NPT

  • Mfr # L23LA652O000000

  • Zoro # G2143967


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Actuator/Return
Lever/Spring
Center Position
Closed
Coefficient of Volume
1.7
Series
L2
Number of Ways
Four-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L23LA652O000000
Zoro #
G2143967
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Length
5 3/16 in
Overall Width
3 15/16 in
Pipe Size
3/8"
Valve Port Size
3/8 in
Valve Port Connection Size
3/8 in

Details

Item
Manual Air Control Valve
Actuator/Return
Lever/Spring
Center Position
Closed
Coefficient of Volume
1.7
Series
L2
Number of Ways
Four-Way
Number of Positions
Three-Position
CFM
78
Normally Open / Normally Closed
Normally Closed
Valve Actuator / Return
Lever / Spring
Max. CFM - Valves
78 cfm
Max. Pressure
150 psi
Air Valve Type
4-Way, 3-Position
Temp. Range
-10 Degrees to 150 Degrees F
Valve Ways and Positions
4-Way/3-Position
Valve Max. Pressure Rating
150 psi
Valve Temp. Range
-10 Degrees to 150 Degrees F
Body Material
Aluminum
Connection
NPT
Application
Automotive, Bottling, Life Science, Pressing
Coefficient of Volume (Cv)
1.7
For Media
Air, Inert Gas
Operating Pressure - Maximum
145 psi
Actuator Type
Lever
Product Type
Manual Air Control Valve
Vacuum Rating
Vacuum Operable
Valve Action
Normally Closed
Body Style
Inline
Operating Temperature - Maximum
150 Degrees F
Return Action
Spring Return
Flow Rate - Maximum
78 scfm
Operating Temperature - Minimum
-10 Degrees F
Operating Pressure - Minimum
-13.7 psi
Valve Port Connection Type
NPT

Description

Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Lever / Spring, Max. CFM - Valves 78 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 150 Degrees F, Center Position Closed, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 1.7, Body Material Aluminum, Overall Length 5 3/16 in, Overall Height 2 in, Overall Width 3 15/16 in, Series L2, Manual Air Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.