Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Air Control Valve, Panel, Aluminum

  • Mfr # R450055453

  • Zoro # G810934950


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Three-Way
Number of Positions
Two-Position
Overall Height
2 15/16 in
Overall Length
1 7/16 in
Overall Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R450055453
Zoro #
G810934950
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
2 15/16 in
Overall Length
1 7/16 in
Overall Width
1 1/4 in
Valve Port Size
1/8 in
Valve Port Connection Size
1/8 in

Details

Item
Manual Air Control Valve
Number of Ways
Three-Way
Number of Positions
Two-Position
Seal Material
Rubber
Connection
NPT
Valve Temp. Range
-30 Degrees to 80 Degrees C
Body Material
Aluminum
Valve Max. Pressure Rating
10 bar
Normally Open / Normally Closed
Normally Closed
Valve Ways and Positions
3-Way/2-Position
Actuator Type
Panel
Vacuum Rating
Vacuum Operable
Valve Port Connection Type
NPT
Operating Pressure - Maximum
145 psi
Valve Type
Poppet
Operating Pressure - Minimum
0 psi
Product Type
Manual Air Control Valve
Valve Action
Normally Closed
Operating Temperature - Maximum
176 Degrees F
For Media
Compressed Air
Body Style
Panel-Mounted
Exhaust Port Connection Type
Threaded
Operating Temperature - Minimum
-22 Degrees F

Description

Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Max. Pressure Rating 10 bar, Valve Temp. Range -30 Degrees to 80 Degrees C, Center Position Not Applicable, Normally Open / Normally Closed Normally Closed, Body Material Aluminum, Overall Length 1 7/16 in, Overall Height 2 15/16 in, Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.