Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Air Control Valve, Panel, SS

  • Mfr # R422002211

  • Zoro # G410854498


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Three-Way
Number of Positions
Two-Position
Overall Height
2 5/16 in
Overall Length
1 1/4 in
Overall Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R422002211
Zoro #
G410854498
UPC #
-
Country of Origin
Poland

Dimensions

Overall Height
2 5/16 in
Overall Length
1 1/4 in
Overall Width
11/16 in
Valve Port Size
1/8 in
Valve Port Connection Size
1/8 in

Details

Item
Manual Air Control Valve
Number of Ways
Three-Way
Number of Positions
Two-Position
Connection
G 1/8
Valve Temp. Range
-15 Degrees to 80 Degrees C
Valve Actuator / Return
Spring
Valve Ways and Positions
3-Way/2-Position
Valve Max. Pressure Rating
10 bar
Body Material
Stainless Steel
For Media
Compressed Air
Operating Temperature - Maximum
176 Degrees F
Exhaust Port Connection Type
Threaded
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
5 Degrees F
Valve Port Connection Type
BSPP
Product Type
Manual Air Control Valve
Valve Type
Spool
Return Action
Spring Return
Actuator Type
Panel
Body Style
Panel-Mounted

Description

Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection G 1/8, Valve Actuator / Return Spring, Valve Max. Pressure Rating 10 bar, Valve Temp. Range -15 Degrees to 80 Degrees C, Center Position Not Applicable, Body Material Stainless Steel, Overall Length 1 1/4 in, Overall Height 2 5/16 in, Overall Width 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.