Manual Air Control Valve, Panel, SS
Mfr # R422002213
Zoro # G310854499
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Number of Ways
Five-Way
Number of Positions
Two-Position
Overall Height
3 9/16 in
Body Material
Stainless Steel
Valve Actuator / Return
Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R422002213
Zoro #
G310854499
UPC #
-
Country of Origin
Poland
Dimensions
Overall Height
3 9/16 in
Valve Port Size
1/8 in
Valve Port Connection Size
1/8 in
Details
Item
Manual Air Control Valve
Number of Ways
Five-Way
Number of Positions
Two-Position
Body Material
Stainless Steel
Valve Actuator / Return
Spring
Valve Temp. Range
-15 Degrees to 80 Degrees C
Connection
G 1/8
Valve Max. Pressure Rating
10 bar
Valve Ways and Positions
5-Way/2-Position
Return Action
Spring Return
Body Style
Panel-Mounted
Exhaust Port Connection Type
Threaded
Operating Temperature - Maximum
176 Degrees F
Operating Pressure - Maximum
145 psi
Actuator Type
Panel
Product Type
Manual Air Control Valve
For Media
Compressed Air
Operating Temperature - Minimum
5 Degrees F
Valve Port Connection Type
BSPP
Valve Type
Spool
Description
Manual Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Valve Port Size 1/8 in, Connection G 1/8, Valve Actuator / Return Spring, Valve Max. Pressure Rating 10 bar, Valve Temp. Range -15 Degrees to 80 Degrees C, Center Position Not Applicable, Body Material Stainless Steel, Overall Height 3 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.