Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Air Control Valve, Roller

  • Mfr # 5634010100

  • Zoro # G810474272


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Body Material
Die Cast Zinc
Valve Ways and Positions
3-Way/2-Position
Overall Width
1 in
Valve Port Size
1/8 in
Valve Temp. Range
-20 Degrees to 65 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5634010100
Zoro #
G810474272
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Width
1 in
Valve Port Size
1/8 in
Overall Length
1 13/16 in
Valve Port Connection Size
1/8 in

Details

Item
Manual Air Control Valve
Body Material
Die Cast Zinc
Valve Ways and Positions
3-Way/2-Position
Valve Temp. Range
-20 Degrees to 65 Degrees C
Connection
G 1/8
Valve Max. Pressure Rating
10 bar
Normally Open / Normally Closed
Normally Open/Normally Closed
Valve Actuator / Return
Roller
Operating Pressure - Maximum
145 psi
Vacuum Rating
Vacuum Operable
Valve Action
Normally Open/Normally Closed
For Media
Compressed Air
Series
CD04
Valve Type
Spool
Exhaust Port Connection Type
Threaded
Operating Temperature - Minimum
-4 Degrees F
Number of Ways
Three-Way
Actuator Type
Roller
Valve Port Connection Type
BSPP
Number of Positions
Two-Position
Operating Pressure - Minimum
13.7 psi
Product Type
Manual Air Control Valve
Operating Temperature - Maximum
149 Degrees F

Description

Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection G 1/8, Valve Actuator / Return Roller, Valve Max. Pressure Rating 10 bar, Valve Temp. Range -20 Degrees to 65 Degrees C, Center Position Not Applicable, Normally Open / Normally Closed Normally Open/Normally Closed, Body Material Die Cast Zinc, Overall Length 1 13/16 in, Overall Width 1 in, Series CD04

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.