Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Air Control Valve, Remote Pilot

  • Mfr # 8227A1NP1014A00

  • Zoro # G910769322


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Series
227
Valve Actuator / Return
Air Pilot / Spring
Pilot Pressure
36 psi
Coefficient of Volume
0.84
Overall Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8227A1NP1014A00
Zoro #
G910769322
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
2 3/4 in
Overall Width
1 3/8 in
Width (In.)
1 189/500 in
Height (In.)
2 3/4 in
Length (In.)
31/32 in
Pilot Port Size NPT (In.)
1/8
Valve Port Size
1/8 in
Overall Length
1 in
Pilot Port Connection Size
1/8 in
Valve Port Connection Size
1/8 in

Details

Item
Pilot Air Control Valve
Series
227
Valve Actuator / Return
Air Pilot / Spring
Pilot Pressure
36 psi
Coefficient of Volume
0.84
Body Material
Aluminum
Valve Ways and Positions
3-Way/2-Position
Max. Temp. Range (F)
23 Degrees to 158 Degrees F
Valve Type
Poppet
Standards
CSA Certified, cURus Listed, UL Listed
Vacuum
External Pilot
Uses
Air or Neutral Gas Service
Max. Operating PSI
145 psig
Number of Positions
Two-Position
Number of Ways
Three-Way
Application
Automotive, Bottling, Stamping, Pressing
Pilot Port Connection Type
NPT
Valve Port Connection Type
NPT
Operating Temperature - Maximum
158 Degrees F
Actuator Type
Remote Pilot
Spool Material
Steel
Operating Temperature - Minimum
23 Degrees F
For Media
Air, Inert Gas
Return Action
Spring Return
Vacuum Rating
Vacuum Operable
Valve Action
Normally Closed
Product Type
Pilot Air Control Valve
Fail Position
Closed
Operating Pressure - Maximum
145 psi
Coefficient of Volume (Cv)
0.84
Seal Material
Nitrile

Description

Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Air Pilot / Spring, Valve Port Size 1/8 in, Center Position Not Applicable, Max. Operating PSI 145 psig, Pilot Pressure 36 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 23 Degrees to 158 Degrees F, Vacuum External Pilot, Coefficient of Volume 0.84, Length (In.) 31/32 in, Width (In.) 1 189/500 in, Height (In.) 2 3/4 in, Uses Air or Neutral Gas Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.