Zoro Homepage

Pilot Air Control Valve, Remote Pilot

  • Mfr # 8227A1NP4014A00

  • Zoro # G610769325


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Series
227
Valve Actuator / Return
Air Pilot / Spring
Pilot Pressure
36 psi
Coefficient of Volume
4.8
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8227A1NP4014A00
Zoro #
G610769325
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
4 in
Overall Width
2 15/16 in
Overall Length
2 15/16 in
Pilot Port Size NPT (In.)
1/2
Height (In.)
3 31/32 in
Length (In.)
2 15/16 in
Width (In.)
2 953/1000 in
Valve Port Size
1/2 in
Pilot Port Connection Size
1/2 in
Valve Port Connection Size
1/2 in

Details

Item
Pilot Air Control Valve
Series
227
Valve Actuator / Return
Air Pilot / Spring
Pilot Pressure
36 psi
Coefficient of Volume
4.8
Body Material
Zinc Alloy
Valve Ways and Positions
3-Way/2-Position
Valve Type
Poppet
Standards
CSA Certified, cURus Listed, UL Listed
Number of Positions
Two-Position
Max. Temp. Range (F)
23 Degrees to 158 Degrees F
Vacuum
External Pilot
Number of Ways
Three-Way
Max. Operating PSI
145 psig
Application
Automotive, Bottling, Stamping, Pressing
Uses
Air or Neutral Gas Service
Coefficient of Volume (Cv)
4.8
Valve Action
Normally Closed
Pilot Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
23 Degrees F
Product Type
Pilot Air Control Valve
For Media
Air, Inert Gas
Actuator Type
Remote Pilot
Operating Pressure - Maximum
145 psi
Seal Material
Nitrile
Fail Position
Closed
Valve Port Connection Type
NPT
Return Action
Spring Return

Description

Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Air Pilot / Spring, Valve Port Size 1/2 in, Center Position Not Applicable, Max. Operating PSI 145 psig, Pilot Pressure 36 psi, Pilot Port Size NPT (In.) 1/2, Max. Temp. Range (F) 23 Degrees to 158 Degrees F, Vacuum External Pilot, Coefficient of Volume 4.8, Length (In.) 2 15/16 in, Width (In.) 2 953/1000 in, Height (In.) 3 31/32 in, Uses Air or Neutral Gas Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.