Zoro Homepage

Pneumatic Fitting, PK 2, 1 in L, PK2

  • Mfr # K599AU571903182

  • Zoro # G016664521


product price: $6.19
/pk 2, $3.10/ea

Key Features

Fitting Side 1 Pipe Size
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Shape
Straight
Operating Temperature - Minimum
14 Degrees F
Fitting Side 1 Connection Type
BSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K599AU571903182
Zoro #
G016664521
UPC #
-
Country of Origin
France

Dimensions

Fitting Side 1 Pipe Size
1/8 in
Fitting Side 2 Pipe Size
1/8 in

Details

Fitting Shape
Straight
Operating Temperature - Minimum
14 Degrees F
Fitting Side 1 Connection Type
BSP
For Media Type
Air
Item
Pneumatic Fitting, PK 2
Finish
Nickel-Plated
End 1 Connector Orientation
Straight
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
145 psi
System of Measurement
Imperial
Application
Compression
Fitting Side 2 Connection Type
BSP

Description

Pneumatic Fitting, PK 2, Application Compression, Fitting Material Brass, Fitting Thread Size 1/8 In., Overall Length 1 in, Compatible Copper Tube Size 5/16 in, System of Measurement Imperial, Package Quantity 2

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.