Zoro Homepage

Pneumatic Fitting, PK 2, 20 1/2 mm L, PK2

  • Mfr # K599AU571903722

  • Zoro # G616664419


product price: $4.95
/pk 2, $2.48/ea

Key Features

Fitting Shape
Straight
Fitting Thread Size
M7x1
End 1 Connector Orientation
Straight
Overall Length
20 1/2 mm
Operating Temperature - Maximum
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K599AU571903722
Zoro #
G616664419
UPC #
-
Country of Origin
France

Dimensions

Fitting Thread Size
M7x1
Overall Length
20 1/2 mm

Details

Fitting Shape
Straight
End 1 Connector Orientation
Straight
Operating Temperature - Maximum
140 Degrees F
Finish
Nickel-Plated
Application
Compression
For Media Type
Air
Item
Pneumatic Fitting, PK 2
System of Measurement
Metric
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
14 Degrees F

Description

Pneumatic Fitting, PK 2, Application Compression, Fitting Material Brass, Fitting Thread Size M7x1, Overall Length 20 1/2 mm, System of Measurement Metric, Package Quantity 2

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.