Pneumatic Fitting, PK 2, 20 1/2 mm L, PK2
Mfr # K599AU571903762
Zoro # G816664462
product price: $4.95
/pk 2, $2.48/eaKey Features
Finish
Nickel-Plated
Application
Compression
Operating Pressure - Maximum
145 psi
For Media Type
Air
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K599AU571903762
Zoro #
G816664462
UPC #
-
Country of Origin
France
Dimensions
Overall Length
20 1/2 mm
Fitting Thread Size
M7x1
Details
Finish
Nickel-Plated
Application
Compression
Operating Pressure - Maximum
145 psi
For Media Type
Air
System of Measurement
Metric
Item
Pneumatic Fitting, PK 2
Operating Temperature - Minimum
14 Degrees F
Fitting Shape
Straight
Operating Temperature - Maximum
140 Degrees F
End 1 Connector Orientation
Straight
Description
Pneumatic Fitting, PK 2, Application Compression, Fitting Material Brass, Fitting Thread Size M7x1, Overall Length 20 1/2 mm, System of Measurement Metric, Package Quantity 2
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.