Pneumatic Fitting, PK 2, 27/32 in L, PK2
Mfr # K599AU571903282
Zoro # G616664525
product price: $8.45
/pk 2, $4.23/eaKey Features
Fitting Side 1 Pipe Size
1/4 in
Fitting Side 2 Connection Type
BSP
Fitting Shape
Straight
End 1 Connector Orientation
Straight
Operating Temperature - Minimum
14 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K599AU571903282
Zoro #
G616664525
UPC #
-
Country of Origin
France
Dimensions
Fitting Side 1 Pipe Size
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Details
Fitting Side 2 Connection Type
BSP
Fitting Shape
Straight
End 1 Connector Orientation
Straight
Operating Temperature - Minimum
14 Degrees F
Application
Compression
Operating Temperature - Maximum
140 Degrees F
Finish
Nickel-Plated
For Media Type
Air
System of Measurement
Imperial
Operating Pressure - Maximum
145 psi
Fitting Side 1 Connection Type
BSP
Item
Pneumatic Fitting, PK 2
Description
Pneumatic Fitting, PK 2, Application Compression, Fitting Material Brass, Fitting Thread Size 1/4 In., Overall Length 27/32 in, Compatible Copper Tube Size 5/16 in, System of Measurement Imperial, Package Quantity 2
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.