Pneumatic Fitting, PK 2, PK2
Mfr # K599AU571903162
Zoro # G116664643
product price: $5.19
/pk 2, $2.60/eaKey Features
Operating Pressure - Maximum
145 psi
Application
Compression
Fitting Side 1 Connection Type
BSP
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 2 Connection Type
BSP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K599AU571903162
Zoro #
G116664643
UPC #
-
Country of Origin
France
Dimensions
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Pipe Size
1/8 in
Details
Operating Pressure - Maximum
145 psi
Application
Compression
Fitting Side 1 Connection Type
BSP
Item
Pneumatic Fitting, PK 2
Fitting Side 2 Connection Type
BSP
System of Measurement
Imperial
Finish
Nickel-Plated
Operating Temperature - Minimum
14 Degrees F
End 1 Connector Orientation
Straight
Operating Temperature - Maximum
140 Degrees F
For Media Type
Air
Fitting Shape
Straight
Description
Pneumatic Fitting, PK 2, Application Compression, Fitting Material Brass, System of Measurement Imperial, Package Quantity 2
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.