Zoro Homepage

Pneumatic Fitting, PK 2, PK2

  • Mfr # K599AU571903202

  • Zoro # G016664514


product price: $8.89
/pk 2, $4.45/ea

Key Features

Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
14 Degrees F
Fitting Side 1 Connection Type
BSP
Fitting Shape
Straight
Application
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K599AU571903202
Zoro #
G016664514
UPC #
-
Country of Origin
France

Dimensions

Fitting Side 1 Pipe Size
1/4 in
Fitting Side 2 Pipe Size
1/4 in

Details

Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
14 Degrees F
Item
Pneumatic Fitting, PK 2
Fitting Side 1 Connection Type
BSP
Fitting Shape
Straight
Application
Compression
System of Measurement
Imperial
End 1 Connector Orientation
Straight
Fitting Side 2 Connection Type
BSP
For Media Type
Air
Finish
Nickel-Plated
Operating Pressure - Maximum
145 psi

Description

Pneumatic Fitting, PK 2, Application Compression, Fitting Material Brass, System of Measurement Imperial, Package Quantity 2

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.