Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Five-Way, 101 psi

  • Mfr # R422103562

  • Zoro # G210436924


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
LS04-AF
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
43.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R422103562
Zoro #
G210436924
UPC #
-
Country of Origin
France

Dimensions

Overall Height
2 1/8 in
Overall Width
7/16 in
Pipe Size
6 mm
Overall Length
3 7/32 in
Inlet Port Connection Size
6 mm
Exhaust Port Connection Size
4 mm
Pilot Port Connection Size
4 mm

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
LS04-AF
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
43.5 psi
Power Consumption
1.3 W
Body Material
Aluminum, Thermoplastic
Override
Non-Locking
Electrical Connections
3-Pin Plug
Valve Ways and Positions
5-Way/2-Position
Number of Ways
Five-Way
Number of Positions
Two-Position
Shifting Technology
Solenoid/Pilot
Ambient Temp. Range
-10 Degrees to 50 Degrees C
Standards
EN 61000-6-4:2002, IEC 61000-6-2:2005
Operational Pressure Range
3 to 7 bar
Seal Material
Rubber
Operating Pressure - Minimum
44 psi
Inlet Port Connection Gender
Female
Return Action
Spring Return
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
Plug-In
Product Type
Solenoid Air Control Valve
Operating Pressure - Maximum
101 psi
Return Time
22 msec
Exhaust Port Connection Type
Push-On
Operating Temperature - Minimum
14 Degrees F
Number of Ports
5
Actuator Type
Single Solenoid
For Media
Air
Includes Mounting Hardware
Hardware Not Included
Operating Temperature - Maximum
122 Degrees F
Valve Type
Spool
Pilot Port Connection Type
Push-On
Inlet Port Connection Type
Push-On
Exhaust Port Connection Gender
Female
Vacuum Rating
Not Vacuum Operable
Flow Rate - Maximum
310 lpm
Body Features
Single
Valve Action
Normally Open/Normally Closed
Spool Material
Aluminum
Pilot Type
Internal Pilot

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 6 mm, Operational Pressure Range 3 to 7 bar, Body Style Inline, Pilot Pressure 43.5 psi, 3-Pin Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 1.3 W, Ambient Temp. Range -10 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 2 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.