Zoro Homepage

Solenoid Air Con Valve, Five-Way, 116 psi

  • Mfr # R501A2B10MA00F1

  • Zoro # G010607210


product price: $90.95
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
501
Voltage
24V DC
Valve Actuator / Return
Solenoid
Pilot Pressure
29 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R501A2B10MA00F1
Zoro #
G010607210
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 19/32 in
Overall Width
9/16 in
Overall Length
4 1/8 in
Pilot Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in; 6mm
Inlet Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
501
Voltage
24V DC
Valve Actuator / Return
Solenoid
Pilot Pressure
29 psi
Power Consumption
0.68 W
Body Material
Die Cast Zinc
Override
Non-Locking
Valve Ways and Positions
5-Way/2-Position
Ambient Temp. Range
-10 Degrees to 50 Degrees C
Normally Open / Normally Closed
Normally Open/Normally Closed
Number of Positions
Two-Position
Number of Ways
Five-Way
Operational Pressure Range
2 to 8 bar
Shifting Technology
Solenoid/Pilot
Flow Rate - Maximum
405 lpm
Number of Ports
5
Exhaust Port Connection Gender
Female
Return Action
Spring Return
Electrical Connection Type
Plug-In
Pilot Port Connection Gender
Female
Operating Pressure - Maximum
116 psi
Operating Temperature - Maximum
122 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
Seal Material
Nitrile
Pilot Port Connection Type
Push-On
Operating Pressure - Minimum
29 psi
Operating Temperature - Minimum
14 Degrees F
Spool Material
Aluminum
Vacuum Rating
Not Vacuum Operable
Exhaust Port Connection Type
Push-On
Inlet Port Connection Type
Push-On
Pilot Type
Remote Pilot
Return Time
11 msec
Valve Action
Normally Open/Normally Closed
Product Type
Solenoid Air Control Valve
Actuator Type
Single Solenoid
Valve Type
Spool
NEMA Rating
4
Coefficient of Volume (Cv)
0.46
Includes Mounting Hardware
Hardware Not Included
Body Features
Single
For Media
Air
Inlet Port Connection Gender
Female

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid, ISO Class Not Applicable, Operational Pressure Range 2 to 8 bar, Normally Open/Normally Closed, Body Style Base-Mounted, Pilot Pressure 29 psi, Shifting Technology Solenoid/Pilot, Power Consumption 0.68 W, Ambient Temp. Range -10 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 1 19/32 in, Overall Length 4 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.