Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Five-Way, 145 psi

  • Mfr # 5727560920

  • Zoro # G210723864


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
740
Voltage
24V DC
Pilot Pressure
87 psi
Power Consumption
2.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5727560920
Zoro #
G210723864
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
5 3/16 in
Overall Width
1 3/8 in
Overall Length
2 11/16 in
Inlet Port Connection Size
10mm
Exhaust Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
740
Voltage
24V DC
Pilot Pressure
87 psi
Power Consumption
2.1 W
Center Position
Closed
Body Material
Nylon
Override
Non-Locking
Electrical Connections
Plug
Valve Ways and Positions
5-Way/4-Position
Number of Positions
Four-Position
Number of Ways
Five-Way
Standards
EN 175301-803:2006
Ambient Temp. Range
-15 Degrees to 50 Degrees C
Operational Pressure Range
3 to 10 bar
Shifting Technology
Solenoid/Pilot
Vacuum Rating
Not Vacuum Operable
Flow Rate - Maximum
950 lpm
Inlet Port Connection Type
Push-On
Includes Mounting Hardware
Hardware Not Included
Inlet Port Connection Gender
Female
Pilot Type
Internal Pilot
Valve Action
Normally Open/Normally Closed
Pilot Port Connection Type
Push-On
Valve Type
Poppet
Operating Pressure - Minimum
44 psi
For Media
Air
Spool Material
Steel
Actuator Type
Double Solenoid
Return Time
36 msec
Operating Temperature - Maximum
122 Degrees F
Electrical Connection Type
Plug-In
Operating Temperature - Minimum
5 Degrees F
Body Features
Thin
Includes Solenoid Coil
Solenoid Coil Included
Product Type
Solenoid Air Control Valve
Exhaust Port Connection Type
Push-On
Exhaust Port Connection Gender
Female
Return Action
Spring Return
Operating Pressure - Maximum
145 psi
Seal Material
Rubber
Number of Ports
5

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/4-Position, Voltage 24V DC, Center Position Closed, ISO Class Not Applicable, Operational Pressure Range 3 to 10 bar, Body Style Base-Mounted, Inline, Pilot Pressure 87 psi, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2.1 W, Ambient Temp. Range -15 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 5 3/16 in, Overall Length 2 11/16 in, Overall Width 1 3/8 in, Standards EN 175301-803:2006

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.