Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Five-Way, 145 psi

  • Mfr # 5777050220

  • Zoro # G210437167


product price: $114.56
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
CD04
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
43.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5777050220
Zoro #
G210437167
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
4 31/32 in
Overall Width
1 1/32 in
Overall Length
1 13/16 in
Pipe Size
1/8 in
Pilot Port Connection Size
26 mm
Inlet Port Connection Size
1/8 in
Exhaust Port Connection Size
26 mm

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
CD04
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
43.5 psi
Power Consumption
4.8 W
Body Material
Die Cast Zinc, Glass-Filled Nylon
Override
Non-Locking
Electrical Connections
3-Pin Plug
Valve Ways and Positions
5-Way/2-Position
Standards
EN 175301-803:2006
Operational Pressure Range
3 to 10 bar
Number of Ways
Five-Way
Number of Positions
Two-Position
Shifting Technology
Solenoid/Pilot
Ambient Temp. Range
-15 Degrees to 50 Degrees C
ISO Class
228-1
Body Features
Single
Valve Action
Normally Open/Normally Closed
Operating Pressure - Maximum
145 psi
Product Type
Solenoid Air Control Valve
Inlet Port Connection Type
BSPT
Return Action
Spring Return
Electrical Connection Type
Plug-In
Operating Temperature - Maximum
122 Degrees F
Flow Rate - Maximum
900 lpm
Includes Mounting Hardware
Hardware Not Included
Number of Ports
5
Exhaust Port Connection Type
BSPT
Pilot Port Connection Type
BSPT
Exhaust Port Connection Gender
Female
Operating Temperature - Minimum
5 Degrees F
Pilot Type
Internal Pilot
Vacuum Rating
Not Vacuum Operable
Valve Type
Spool
Inlet Port Connection Gender
Female
Spool Material
Steel
Seal Material
Rubber
For Media
Air
Operating Pressure - Minimum
44 psi
Includes Solenoid Coil
Solenoid Coil Included
Return Time
21 msec
Actuator Type
Single Solenoid

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class 228-1, Pipe Size 1/8 in, Operational Pressure Range 3 to 10 bar, Body Style Inline, Pilot Pressure 43.5 psi, 3-Pin Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8 W, Ambient Temp. Range -15 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 4 31/32 in, Overall Length 1 13/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.