Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Five-Way, 145 psi

  • Mfr # 5777250220

  • Zoro # G410437165


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
CD04
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
43.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5777250220
Zoro #
G410437165
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
7 1/4 in
Overall Width
1 1/32 in
Overall Length
1 13/16 in
Pipe Size
1/8 in
Exhaust Port Connection Size
26 mm
Pilot Port Connection Size
26 mm
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
CD04
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
43.5 psi
Power Consumption
4.8 W
Body Material
Die Cast Zinc, Glass-Filled Nylon
Override
Non-Locking
Electrical Connections
3-Pin Plug
Valve Ways and Positions
5-Way/2-Position
Operational Pressure Range
2 to 10 bar
Shifting Technology
Solenoid/Pilot
Number of Positions
Two-Position
ISO Class
228-1
Standards
EN 175301-803:2006
Number of Ways
Five-Way
Ambient Temp. Range
-15 Degrees to 50 Degrees C
Includes Solenoid Coil
Solenoid Coil Included
Includes Mounting Hardware
Hardware Not Included
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
5 Degrees F
Body Features
Double
Inlet Port Connection Type
BSPT
Electrical Connection Type
Plug-In
Vacuum Rating
Not Vacuum Operable
Pilot Port Connection Type
BSPT
Spool Material
Steel
Operating Pressure - Minimum
29 psi
Exhaust Port Connection Type
BSPT
Seal Material
Rubber
Flow Rate - Maximum
900 lpm
Return Action
Detent
Number of Ports
5
Valve Type
Spool
Exhaust Port Connection Gender
Female
For Media
Air
Pilot Type
Internal Pilot
Valve Action
Normally Open/Normally Closed
Inlet Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Actuator Type
Double Solenoid
Return Time
12 msec
Operating Pressure - Maximum
145 psi

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class 228-1, Pipe Size 1/8 in, Operational Pressure Range 2 to 10 bar, Body Style Inline, Pilot Pressure 43.5 psi, 3-Pin Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8 W, Ambient Temp. Range -15 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 7 1/4 in, Overall Length 1 13/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.