Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Five-Way, 145 psi

  • Mfr # 5811290650

  • Zoro # G110436932


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
581
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
-13.7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5811290650
Zoro #
G110436932
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
2 15/16 in
Overall Width
1 9/16 in
Overall Length
6 27/32 in
Inlet Port Connection Size
22 mm
Pilot Port Connection Size
22 mm
Exhaust Port Connection Size
22 mm

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
581
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
-13.7 psi
Power Consumption
2 W
Body Material
Aluminum, Nylon
Override
Non-Locking
Electrical Connections
Plug
Valve Ways and Positions
5-Way/2-Position
Ambient Temp. Range
-15 Degrees to 50 Degrees C
Standards
ISO 5599-1
Number of Ways
Five-Way
Operational Pressure Range
1.5 to 10 bar
Number of Positions
Two-Position
ISO Class
5599-1
Shifting Technology
Solenoid/Pilot
Valve Action
Normally Open/Normally Closed
Exhaust Port Connection Gender
Female
Actuator Type
Double Solenoid
Spool Material
Steel
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
5 Degrees F
Body Features
Double
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
Plug-In
Operating Pressure - Minimum
22 psi
Includes Mounting Hardware
Hardware Not Included
Valve Type
Spool
Return Action
Detent
Inlet Port Connection Gender
Female
Flow Rate - Maximum
1,400 lpm
Number of Ports
5
Operating Temperature - Maximum
122 Degrees F
Pilot Type
Internal Pilot
Operating Pressure - Maximum
145 psi
Vacuum Rating
Not Vacuum Operable

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Operational Pressure Range 1.5 to 10 bar, Body Style Base-Mounted, Pilot Pressure -13.7 psi, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2 W, Ambient Temp. Range -15 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 2 15/16 in, Overall Length 6 27/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.