Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Five-Way, 145 psi

  • Mfr # R432016584

  • Zoro # G310874824


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
740-CP
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
21.7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R432016584
Zoro #
G310874824
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
9 7/16 in
Overall Width
1 3/16 in
Overall Length
2 5/32 in
Pipe Size
1/4 in
Inlet Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
740-CP
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
21.7 psi
Power Consumption
2.7 W
Body Material
Die Cast Zinc
Override
Non-Locking
Electrical Connections
Plug
Valve Ways and Positions
5-Way/2-Position
Standards
EN 175301-803:2006
Number of Positions
Three-Position
Number of Ways
Five-Way
Shifting Technology
Solenoid/Pilot
Ambient Temp. Range
-15 Degrees to 50 Degrees C
ISO Class
228-1
Operational Pressure Range
3 to 10 bar
Inlet Port Connection Type
NPT
Valve Action
Normally Open/Normally Closed
Pilot Port Connection Type
NPT
Electrical Connection Type
Plug-In
Exhaust Port Connection Gender
Female
Inlet Port Connection Gender
Female
Operating Temperature - Maximum
122 Degrees F
Valve Type
Spool
Operating Pressure - Minimum
44 psi
For Media
Air
Seal Material
Rubber
Vacuum Rating
Not Vacuum Operable
Spool Material
Steel
Exhaust Port Connection Type
NPT
Operating Temperature - Minimum
5 Degrees F
Operating Pressure - Maximum
145 psi
Return Action
Solenoid Return
Actuator Type
Single Solenoid
Includes Mounting Hardware
Hardware Not Included
Flow Rate - Maximum
1,200 lpm
Number of Ports
5
Pilot Type
Internal Pilot
Product Type
Solenoid Air Control Valve
Body Features
Thin
Includes Solenoid Coil
Solenoid Coil Included

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class 228-1, Pipe Size 1/4 in, Operational Pressure Range 3 to 10 bar, Body Style Base-Mounted, Inline, Pilot Pressure 21.7 psi, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2.7 W, Ambient Temp. Range -15 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 9 7/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.