Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Five-Way, 145 psi

  • Mfr # R432016591

  • Zoro # G310874831


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
CD07
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
43.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R432016591
Zoro #
G310874831
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
9 7/16 in
Overall Width
1 3/16 in
Overall Length
2 5/32 in
Pipe Size
1/4 in
Pilot Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
CD07
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
43.5 psi
Power Consumption
2.7 W
Body Material
Die Cast Zinc
Override
Non-Locking
Electrical Connections
Plug
Valve Ways and Positions
5-Way/2-Position
Standards
EN 175301-803:2006
Number of Ways
Five-Way
Number of Positions
Three-Position
ISO Class
228-1
Ambient Temp. Range
-15 Degrees to 50 Degrees C
Shifting Technology
Solenoid/Pilot
Operational Pressure Range
2 to 10 bar
Electrical Connection Type
Plug-In
Vacuum Rating
Not Vacuum Operable
Inlet Port Connection Gender
Female
Valve Type
Spool
Operating Temperature - Maximum
122 Degrees F
Flow Rate - Maximum
1,200 lpm
Pilot Type
Internal Pilot
Exhaust Port Connection Type
NPT
Return Action
Solenoid Return
Pilot Port Connection Type
NPT
Spool Material
Steel
Includes Mounting Hardware
Hardware Not Included
Body Features
Thin
Inlet Port Connection Type
NPT
Number of Ports
5
For Media
Air
Operating Pressure - Minimum
29 psi
Exhaust Port Connection Gender
Female
Actuator Type
Double Solenoid
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
5 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
Seal Material
Rubber
Valve Action
Normally Open/Normally Closed
Operating Pressure - Maximum
145 psi

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class 228-1, Pipe Size 1/4 in, Operational Pressure Range 2 to 10 bar, Body Style Inline, Pilot Pressure 43.5 psi, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2.7 W, Ambient Temp. Range -15 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 9 7/16 in, Overall Length 2 5/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.