Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Five-Way, 149 psi

  • Mfr # R432006243

  • Zoro # G810839279


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
CERAM
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
35 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R432006243
Zoro #
G810839279
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5 7/32 in
Overall Width
2 23/32 in
Overall Length
9 5/8 in
Inlet Port Connection Size
30 mm
Pilot Port Connection Size
30 mm
Exhaust Port Connection Size
1/2 in; 3/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
CERAM
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
35 psi
Power Consumption
2.7 W
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug
Valve Ways and Positions
5-Way/2-Position
Number of Positions
Two-Position
ISO Class
5599-1
NEMA Classification
NEMA 4
Operational Pressure Range
2 to 10.3 bar
Ambient Temp. Range
-15 Degrees to 66 Degrees C
Shifting Technology
Solenoid/Pilot
Number of Ways
Five-Way
Standards
ISO 5599-1
Pilot Type
Internal Pilot
Pilot Port Connection Gender
Female
Body Features
Single
Operating Pressure - Maximum
149 psi
Inlet Port Connection Type
NPT
Pilot Port Connection Type
NPT
Vacuum Rating
Not Vacuum Operable
Number of Ports
5
Operating Pressure - Minimum
29 psi
Exhaust Port Connection Gender
Female
Valve Type
Ceramic Plate
Return Action
Spring Return
Product Type
Solenoid Air Control Valve
Electrical Connection Type
Plug-In
Inlet Port Connection Gender
Female
For Media
Air
Operating Temperature - Maximum
151 Degrees F
Includes Mounting Hardware
Hardware Not Included
Operating Temperature - Minimum
5 Degrees F
Coefficient of Volume (Cv)
7.5
NEMA Rating
4
Exhaust Port Connection Type
NPT
Flow Rate - Maximum
4,300 lpm
Actuator Type
Single Solenoid
Includes Solenoid Coil
Solenoid Coil Included

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class 5599-1, Operational Pressure Range 2 to 10.3 bar, NEMA Classification NEMA 4, Body Style Base-Mounted, Pilot Pressure 35 psi, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2.7 W, Ambient Temp. Range -15 Degrees to 66 Degrees C, Override Non-Locking, Overall Height 5 7/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.