Zoro Homepage

Solenoid Air Con Valve, Five-Way, 149 psi

  • Mfr # R432006368

  • Zoro # G810436928


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
CERAM
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
43.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R432006368
Zoro #
G810436928
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 17/32 in
Overall Width
1 9/16 in
Overall Length
7 17/32 in
Pilot Port Connection Size
30 mm
Inlet Port Connection Size
30 mm
Exhaust Port Connection Size
30 mm

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 24V DC, Center Position Exhaust, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Operational Pressure Range 3 to 10.3 bar, NEMA Classification NEMA 4, Body Style Base-Mounted, Pilot Pressure 43.5 psi, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2.7 W, Ambient Temp. Range -15 Degrees to 66 Degrees C, Override Non-Locking, Overall Height 4 17/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.