Zoro Homepage

Solenoid Air Con Valve, Five-Way, 150 psi

  • Mfr # L12XA452O000030

  • Zoro # G910191765


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
110 to 120V AC
Pilot Pressure
14.5 psi
Power Consumption
4 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L12XA452O000030
Zoro #
G910191765
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/32 in
Overall Width
27/32 in
Pilot Port Size
1/4" NPTF
Overall Length
1 9/16 in
Exhaust Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
110 to 120V AC
Pilot Pressure
14.5 psi
Power Consumption
4 W
Coefficient of Volume
1
Body Material
Aluminum
Override
Locking
Electrical Connections
DIN Plug-In Solenoid
Valve Ways and Positions
4-Way/2-Position
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Number of Ways
Five-Way
Max. CFM - Valves
46 scfm
Number of Positions
Two-Position
Standards
ANSI B.1.20.3
Shifting Technology
Spool & Sleeve
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Pilot Port Connection Gender
Female
Body Features
Thin
Number of Ports
5
Pilot Type
Internal Pilot
Hazardous Location Class
Class I, Class II
Pilot Port Connection Type
NPT
Spool Material
Stainless Steel
Vacuum Rating
Vacuum Operable
Duty Cycle
Continuous
Valve Type
Spool
Actuator Type
Single Solenoid
Inlet Port Connection Type
NPT
Flow Rate - Maximum
46 cfm
Exhaust Port Connection Gender
Female
Poppet Material
Aluminum
Exhaust Port Connection Type
NPT
Operating Temperature - Maximum
115 Degrees F
Electrical Connection Type
Plug-In
Inlet Port Connection Gender
Female
Operating Temperature - Minimum
-10 Degrees F
For Media
Air, Inert Gas
Operating Pressure - Maximum
150 psi
Return Action
Spring Return
Product Type
Solenoid Air Control Valve
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Operating Pressure - Minimum
14 psi
Fail Position
Closed
Hazardous Location Division
Division II
Includes Solenoid Coil
Solenoid Coil Included
Coefficient of Volume (Cv)
1

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, ISO Class Not Applicable, Max. CFM - Valves 46 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/4 In. NPTF, Pilot Pressure 14.5 psi, Coefficient of Volume 1, DIN Plug-In Solenoid Electrical Connections, Shifting Technology Spool & Sleeve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.