Solenoid Air Con Valve, Four-Way, 150 psi
Mfr # 353BA400M000060
Zoro # G516664243
product price: $220.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
353BA400M000060
Zoro #
G516664243
UPC #
-
Country of Origin
United States
Details
Item
DIRECTIONAL CONTROL VALVE
Description
Directional Control Valve, Voltage 12V DC, Center Position Not Applicable, ISO Class Not Applicable, Body Style Base-Mounted, Pilot Pressure 26.1 psi, Override Non-Locking, Overall Height 4 1/8 in, Overall Length 8 5/16 in, Overall Width 2 3/4 in, Standards CE Listed, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.