Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L01SA459O000030

  • Zoro # G010069698


product price: $72.75
/ea

Key Features

Body Style
Base-Mounted, Inline
Series
L01
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01SA459O000030
Zoro #
G010069698
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/16 in
Overall Width
1 3/32 in
Overall Length
4 19/32 in
Pilot Port Size
1/8" NPTF
Exhaust Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L01
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
Power Consumption
4.1 W
Coefficient of Volume
0.2
Body Material
Die Cast Zinc
Override
Non-Locking
Electrical Connections
Hardwired
Valve Ways and Positions
4-Way/2-Position
Standards
CSA Certified, UL Listed
Shifting Technology
Direct
Number of Positions
Two-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Number of Ways
Four-Way
NEMA Classification
NEMA 4
Valve Vacuum Range
28 to 150 psig
Max. CFM - Valves
9.3 scfm
Operational Pressure Range
28" Hg. Vacuum to 150 psig
For Media
Air
Spool Material
Stainless Steel
Fail Position
Closed
Return Action
Spring Return
Exhaust Port Connection Gender
Female
Exhaust Port Connection Type
NPT
Electrical Connection Type
Hardwired
Product Type
Solenoid Air Control Valve
Vacuum Rating
Vacuum Operable
Hazardous Location Division
Division II
Application
Automotive, Bottling, High Cycle-Rate Machines, Stamping, Pressing, Tire Manufacturing
Flow Rate - Maximum
9.3 cfm
Pilot Port Connection Type
NPT
Operating Pressure - Minimum
14 psi
Operating Pressure - Maximum
150 psi
Valve Type
Spool
Inlet Port Connection Type
NPT
Pilot Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Actuator Type
Single Solenoid
Operating Temperature - Maximum
115 Degrees F
Body Features
Thin
Duty Cycle
Continuous
NEMA Rating
4
Coefficient of Volume (Cv)
0.2
Hazardous Location Class
Class I, Class II
Operating Temperature - Minimum
-10 Degrees F
Inlet Port Connection Gender
Female
Number of Ports
4
Poppet Material
Zinc
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 9.3 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 80 psi, Coefficient of Volume 0.2, Hardwired Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.