Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L01SA4874000061

  • Zoro # G010069711


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L01
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01SA4874000061
Zoro #
G010069711
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/16 in
Overall Width
1 3/32 in
Overall Length
4 19/32 in
Pilot Port Size
1/8" NPTF
Exhaust Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L01
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
Power Consumption
6 W
Coefficient of Volume
0.2
Body Material
Die Cast Zinc
Override
Non-Locking
Electrical Connections
DIN Plug-In
Valve Ways and Positions
4-Way/2-Position
Number of Ways
Four-Way
Number of Positions
Two-Position
Max. CFM - Valves
9.3 scfm
Operational Pressure Range
28" Hg. Vacuum to 150 psig
NEMA Classification
NEMA 4
Standards
CSA Certified, UL Listed
Valve Vacuum Range
28 to 150 psig
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Shifting Technology
Direct
Exhaust Port Connection Type
NPT
NEMA Rating
4
Includes Solenoid Coil
Solenoid Coil Included
Hazardous Location Division
Division II
Inlet Port Connection Gender
Female
Return Action
Spring Return
Operating Pressure - Minimum
14 psi
Coefficient of Volume (Cv)
0.2
Operating Pressure - Maximum
150 psi
Exhaust Port Connection Gender
Female
Valve Type
Spool
Spool Material
Stainless Steel
Application
Automotive, Bottling, High Cycle-Rate Machines, Stamping, Pressing, Tire Manufacturing
Actuator Type
Single Solenoid
Body Features
Thin
Pilot Port Connection Type
NPT
Hazardous Location Class
Class I, Class II
Number of Ports
4
Duty Cycle
Continuous
Electrical Connection Type
Plug-In
For Media
Air
Flow Rate - Maximum
9.3 cfm
Product Type
Solenoid Air Control Valve
Fail Position
Closed
Poppet Material
Zinc
Pilot Port Connection Gender
Female
Operating Temperature - Maximum
115 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Inlet Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 9.3 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 80 psi, Coefficient of Volume 0.2, DIN Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.