Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L11BB552O060T30

  • Zoro # G209990147


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air / Spring
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L11BB552O060T30
Zoro #
G209990147
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 3/32 in
Overall Width
7/8 in
Pilot Port Size
1/8" NPTF
Overall Length
1 5/8 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air / Spring
Pilot Pressure
14.5 psi
Power Consumption
4 W
Coefficient of Volume
1
Center Position
Open
Body Material
Aluminum
Override
Locking
Electrical Connections
DIN Plug-In Solenoid
Valve Ways and Positions
5-Way/3 Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Shifting Technology
Spool & Sleeve
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Number of Ways
Four-Way
Max. CFM - Valves
46 scfm
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Positions
Three-Position
Standards
ANSI B.1.20.3
Pilot Port Connection Type
NPT
Poppet Material
Aluminum
Actuator Type
Double Solenoid
Spool Material
Stainless Steel
Inlet Port Connection Gender
Female
Fail Position
Closed
Coefficient of Volume (Cv)
1
Duty Cycle
Continuous
Pilot Type
Internal Pilot
Operating Temperature - Maximum
115 Degrees F
Flow Rate - Maximum
46 cfm
Electrical Connection Type
Plug-In
Exhaust Port Connection Type
NPT
Operating Pressure - Maximum
150 psi
Inlet Port Connection Type
NPT
Operating Temperature - Minimum
-10 Degrees F
For Media
Air, Inert Gas
Product Type
Solenoid Air Control Valve
Includes Solenoid Coil
Solenoid Coil Included
Hazardous Location Division
Division II
Pilot Port Connection Gender
Female
Number of Ports
5
Body Features
Thin
Operating Pressure - Minimum
14 psi
Valve Type
Spool
Return Action
Spring Return
Hazardous Location Class
Class I, Class II
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Exhaust Port Connection Gender
Female
Vacuum Rating
Vacuum Operable
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3 Position, Voltage 110 to 120V AC, Center Position Open, Valve Actuator / Return Solenoid Air / Spring, ISO Class Not Applicable, Max. CFM - Valves 46 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 14.5 psi, Coefficient of Volume 1, DIN Plug-In Solenoid Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.