Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L12BB652B017G61

  • Zoro # G709990128


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Pilot / Solenoid Pilot
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L12BB652B017G61
Zoro #
G709990128
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 3/32 in
Overall Width
7/8 in
Pilot Port Size
1/4" NPTF
Overall Length
1 5/8 in
Inlet Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Pilot / Solenoid Pilot
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1
Center Position
Closed
Body Material
Aluminum
Override
Locking
Electrical Connections
Hardwired
Valve Ways and Positions
4-Way/3-Position
Standards
ANSI B.1.20.3
Number of Ways
Four-Way
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Positions
Three-Position
Shifting Technology
Solenoid
ISO Class
228
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Max. CFM - Valves
46 scfm
Flow Rate - Maximum
46 cfm
Coefficient of Volume (Cv)
1
Operating Pressure - Maximum
150 psi
Electrical Connection Type
Plug-In
Hazardous Location Division
Division II
Poppet Material
Aluminum
Product Type
Solenoid Air Control Valve
Valve Type
Spool
Pilot Type
Internal Pilot
Includes Solenoid Coil
Solenoid Coil Included
Operating Temperature - Maximum
115 Degrees F
Operating Pressure - Minimum
14 psi
Exhaust Port Connection Type
NPT
Pilot Port Connection Type
NPT
Body Features
Thin
Duty Cycle
Continuous
Number of Ports
5
Pilot Port Connection Gender
Female
Hazardous Location Class
Class I, Class II
Actuator Type
Double Solenoid
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Fail Position
Closed
Spool Material
Stainless Steel
For Media
Air, Inert Gas
Exhaust Port Connection Gender
Female
Return Action
Solenoid Return
Vacuum Rating
Vacuum Operable
Inlet Port Connection Type
NPT
Operating Temperature - Minimum
-10 Degrees F
Inlet Port Connection Gender
Female
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Closed, Valve Actuator / Return Solenoid Pilot / Solenoid Pilot, ISO Class 228, Max. CFM - Valves 46 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/4 In. NPTF, Pilot Pressure 14.5 psi, Coefficient of Volume 1, Hardwired Electrical Connections, Shifting Technology Solenoid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.