Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L22BA452BG00061

  • Zoro # G810069706


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L2
Voltage
24V DC
Valve Actuator / Return
Solenoid Air / Spring
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22BA452BG00061
Zoro #
G810069706
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 3/8 in
Overall Width
1 in
Pilot Port Size
1/4"
Overall Length
2 in
Exhaust Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L2
Voltage
24V DC
Valve Actuator / Return
Solenoid Air / Spring
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1.7
Body Material
Aluminum
Override
Locking
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/2 Position
Number of Ways
Four-Way
Standards
G ISO228/1-G
Max. CFM - Valves
79 scfm
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
ISO Class
228
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Number of Positions
Two-Position
Shifting Technology
Spool & Sleeve
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Pilot Type
Internal Pilot
Duty Cycle
Continuous
Actuator Type
Single Solenoid
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
Plug-In
Inlet Port Connection Gender
Female
Number of Ports
5
Operating Temperature - Maximum
115 Degrees F
Pilot Port Connection Type
BSPP
For Media
Air, Inert Gas
Application
Automotive, Bottling, Life Science, Pressing, Tire Manufacturing
Operating Pressure - Maximum
150 psi
Body Features
Thin
Exhaust Port Connection Gender
Female
Spool Material
Stainless Steel
Exhaust Port Connection Type
BSPP
Operating Pressure - Minimum
14 psi
Inlet Port Connection Type
BSPP
Flow Rate - Maximum
79 cfm
Fail Position
Closed
Poppet Material
Aluminum
Coefficient of Volume (Cv)
1.7
Hazardous Location Class
Class I, Class II
Operating Temperature - Minimum
-10 Degrees F
Product Type
Solenoid Air Control Valve
Vacuum Rating
Vacuum Operable
Return Action
Spring Return
Pilot Port Connection Gender
Female
Hazardous Location Division
Division II
Valve Type
Spool
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2 Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air / Spring, ISO Class 228, Max. CFM - Valves 79 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/4 In., Pilot Pressure 14.5 psi, Coefficient of Volume 1.7, Plug-In Electrical Connections, Shifting Technology Spool & Sleeve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.