Zoro Homepage

Solenoid Air Con Valve, Three-Way, 116 psi

  • Mfr # R501A2BD0MA00F1

  • Zoro # G310607200


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
501
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
29 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R501A2BD0MA00F1
Zoro #
G310607200
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 19/32 in
Overall Width
9/16 in
Overall Length
4 1/8 in
Exhaust Port Connection Size
1/4 in; 6mm
Inlet Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
501
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
29 psi
Power Consumption
0.68 W
Body Material
Die Cast Zinc
Override
Non-Locking
Valve Ways and Positions
3-Way/2-Position
Shifting Technology
Solenoid/Pilot
Operational Pressure Range
2 to 8 bar
Ambient Temp. Range
-10 Degrees to 50 Degrees C
Number of Positions
Two-Position
Number of Ways
Three-Way
Exhaust Port Connection Type
Push-On
Operating Temperature - Minimum
14 Degrees F
Return Action
Spring Return
Vacuum Rating
Not Vacuum Operable
Inlet Port Connection Gender
Female
Valve Type
Spool
Product Type
Solenoid Air Control Valve
Pilot Port Connection Gender
Female
Includes Mounting Hardware
Hardware Not Included
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
Plug-In
Inlet Port Connection Type
Push-On
Coefficient of Volume (Cv)
0.46
Spool Material
Aluminum
Exhaust Port Connection Gender
Female
Pilot Port Connection Type
Push-On
Pilot Type
Remote Pilot
Operating Pressure - Maximum
116 psi
Seal Material
Nitrile
Valve Action
Normally Closed
Operating Pressure - Minimum
29 psi
Actuator Type
Double Solenoid
Body Features
Double
Return Time
11 msec
Number of Ports
5
Operating Temperature - Maximum
122 Degrees F
For Media
Air
Flow Rate - Maximum
405 lpm

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Operational Pressure Range 2 to 8 bar, Body Style Base-Mounted, Pilot Pressure 29 psi, Shifting Technology Solenoid/Pilot, Power Consumption 0.68 W, Ambient Temp. Range -10 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 1 19/32 in, Overall Length 4 1/8 in, Overall Width 9/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.