Zoro Homepage

Solenoid Air Con Valve, Three-Way, 116 psi

  • Mfr # R503A2BD0MA00F1

  • Zoro # G610607221


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
503
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
51 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R503A2BD0MA00F1
Zoro #
G610607221
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 31/32 in
Overall Width
1 1/32 in
Overall Length
5 11/32 in
Inlet Port Connection Size
26 mm
Exhaust Port Connection Size
1/2 in; 12 mm; 10 mm
Pilot Port Connection Size
26 mm

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class 15407-2, Operational Pressure Range 2 to 8 bar, Body Style Base-Mounted, Pilot Pressure 51 psi, Shifting Technology Solenoid/Pilot, Power Consumption 1.4 W, Ambient Temp. Range -10 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 1 31/32 in, Overall Length 5 11/32 in, Overall Width 1 1/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.