Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Three-Way, 145 psi

  • Mfr # 8227A1NA41A00C7

  • Zoro # G710607374


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
227
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
36 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8227A1NA41A00C7
Zoro #
G710607374
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
6 3/32 in
Overall Width
2 15/16 in
Overall Length
2 15/16 in
Pipe Size
1/2 in
Pilot Port Size
1/2" NPT
Pilot Port Connection Size
1/2 in
Inlet Port Connection Size
1/2 in
Exhaust Port Connection Size
1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
227
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
36 psi
Power Consumption
8 W
Body Material
Zinc Alloy
Override
Locking
Electrical Connections
DIN Plug
Valve Ways and Positions
3-Way/2-Position
NEMA Classification
NEMA 4
Number of Positions
Two-Position
Shifting Technology
Solenoid/Pilot
Ambient Temp. Range
23 Degrees to 113 Degrees F
Normally Open / Normally Closed
Normally Closed
Operational Pressure Range
36 to 145 psig
Number of Ways
Three-Way
Standards
CSA Certified, cURus Listed, UL Listed
For Media
Air, Inert Gas
Actuator Type
Single Solenoid
Includes Solenoid Coil
Solenoid Coil Included
Operating Temperature - Maximum
158 Degrees F
Coefficient of Volume (Cv)
4.8
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
23 Degrees F
Return Action
Spring Return
Pilot Port Connection Type
NPT
Pilot Port Connection Gender
Female
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Inlet Port Connection Type
NPT
Operating Pressure - Maximum
145 psi
Fail Position
Closed
Inlet Port Connection Gender
Female
Valve Action
Normally Closed
Body Features
Single
Flow Rate - Maximum
4,800 lpm
Valve Type
Poppet
Number of Ports
3
Electrical Connection Type
Plug-In
NEMA Rating
4
Seal Material
Nitrile
Pilot Type
Internal Pilot
Vacuum Rating
Not Vacuum Operable
Exhaust Port Connection Gender
Female
Return Time
10 msec
Operating Pressure - Minimum
36 psi
Duty Cycle
Continuous

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/2 in, Operational Pressure Range 36 to 145 psig, NEMA Classification NEMA 4, Normally Closed, Body Style Inline, Pilot Port Size 1/2 In. NPT, Pilot Pressure 36 psi, DIN Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 8 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.