Zoro Homepage

Solenoid Air Con Valve, Three-Way, 145 psi

  • Mfr # 8227A1NA61A00C7

  • Zoro # G410437134


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
227
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
36 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8227A1NA61A00C7
Zoro #
G410437134
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
7 11/32 in
Overall Width
3 21/32 in
Pilot Port Size
1" NPT
Pipe Size
1 in
Overall Length
3 11/16 in
Pilot Port Connection Size
1 in
Exhaust Port Connection Size
1 in
Inlet Port Connection Size
1 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
227
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
36 psi
Power Consumption
8 W
Body Material
Aluminum
Override
Locking
Electrical Connections
DIN Plug
Valve Ways and Positions
3-Way/2-Position
Operational Pressure Range
36 to 145 psig
Shifting Technology
Solenoid/Pilot
Number of Positions
Two-Position
Normally Open / Normally Closed
Normally Closed
Standards
CSA Certified, cURus Listed, UL Listed
Number of Ways
Three-Way
Ambient Temp. Range
23 Degrees to 113 Degrees F
NEMA Classification
NEMA 4
Exhaust Port Connection Gender
Female
Return Action
Spring Return
Valve Action
Normally Closed
Electrical Connection Type
Plug-In
For Media
Air, Inert Gas
Exhaust Port Connection Type
NPT
Coefficient of Volume (Cv)
12
Operating Temperature - Minimum
23 Degrees F
Product Type
Solenoid Air Control Valve
Includes Solenoid Coil
Solenoid Coil Included
NEMA Rating
4
Flow Rate - Maximum
12,000 lpm
Operating Temperature - Maximum
158 Degrees F
Inlet Port Connection Gender
Female
Inlet Port Connection Type
NPT
Vacuum Rating
Not Vacuum Operable
Body Features
Single
Number of Ports
3
Pilot Port Connection Gender
Female
Actuator Type
Single Solenoid
Operating Pressure - Minimum
36 psi
Seal Material
Nitrile
Pilot Type
Internal Pilot
Pilot Port Connection Type
NPT
Duty Cycle
Continuous
Fail Position
Closed
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Return Time
12 msec
Operating Pressure - Maximum
145 psi
Valve Type
Poppet

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1 in, Operational Pressure Range 36 to 145 psig, NEMA Classification NEMA 4, Normally Closed, Body Style Inline, Pilot Port Size 1 In. NPT, Pilot Pressure 36 psi, DIN Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 8 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.