Zoro Homepage

Solenoid Air Con Valve, Three-Way, 145 psi

  • Mfr # 8227A1NA61A00F1

  • Zoro # G910437122


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
227
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
36 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8227A1NA61A00F1
Zoro #
G910437122
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
7 11/32 in
Overall Width
3 21/32 in
Pilot Port Size
1" NPT
Overall Length
3 11/16 in
Pipe Size
1 in
Inlet Port Connection Size
1 in
Pilot Port Connection Size
1 in
Exhaust Port Connection Size
1 in

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1 in, Operational Pressure Range 36 to 145 psig, NEMA Classification NEMA 4, Normally Closed, Body Style Inline, Pilot Port Size 1 In. NPT, Pilot Pressure 36 psi, DIN Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 5 W, Ambient Temp. Range 23 Degrees to 113 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.