Zoro Homepage

Solenoid Air Con Valve, Three-Way, 145 psi

  • Mfr # 8227A1NA81A00F1

  • Zoro # G310437067


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
227
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
36 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8227A1NA81A00F1
Zoro #
G310437067
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
10 11/32 in
Overall Width
5 31/32 in
Pilot Port Size
1 1/2" NPT
Overall Length
6 7/32 in
Pipe Size
1 1/2 in
Inlet Port Connection Size
1 1/2 in
Exhaust Port Connection Size
1 1/2 in
Pilot Port Connection Size
1 1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
227
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
36 psi
Power Consumption
5 W
Body Material
Aluminum
Override
Locking
Electrical Connections
DIN Plug
Valve Ways and Positions
3-Way/2-Position
Ambient Temp. Range
23 Degrees to 113 Degrees F
Shifting Technology
Solenoid/Pilot
NEMA Classification
NEMA 4
Standards
CSA Certified, cURus Listed, UL Listed
Number of Ways
Three-Way
Operational Pressure Range
50 to 145 psig
Number of Positions
Two-Position
Normally Open / Normally Closed
Normally Closed
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
NEMA Rating
4
Seal Material
Nitrile
Vacuum Rating
Not Vacuum Operable
Actuator Type
Single Solenoid
Duty Cycle
Continuous
Includes Solenoid Coil
Solenoid Coil Included
Flow Rate - Maximum
33,500 lpm
Return Time
44 msec
Operating Temperature - Minimum
23 Degrees F
Operating Pressure - Minimum
50 psi
Return Action
Spring Return
Electrical Connection Type
Plug-In
For Media
Air, Inert Gas
Valve Type
Poppet
Inlet Port Connection Type
NPT
Pilot Port Connection Type
NPT
Valve Action
Normally Closed
Exhaust Port Connection Gender
Female
Operating Temperature - Maximum
158 Degrees F
Pilot Port Connection Gender
Female
Pilot Type
Internal Pilot
Fail Position
Closed
Inlet Port Connection Gender
Female
Body Features
Single
Coefficient of Volume (Cv)
33.5
Operating Pressure - Maximum
145 psi
Exhaust Port Connection Type
NPT
Number of Ports
3
Product Type
Solenoid Air Control Valve

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1 1/2 in, Operational Pressure Range 50 to 145 psig, NEMA Classification NEMA 4, Normally Closed, Body Style Inline, Pilot Port Size 1 1/2 In. NPT, Pilot Pressure 36 psi, DIN Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 5 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.